Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect Column, HSS T3, 3.5 μm, 2.1 x 50 mm, 100 Å

Catalog No. 50179717 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column utilizes a trifunctional alkyl C18 bonded phase, compatible with 100% aqueous mobile phase and offering ultra-low MS bleed. It promotes superior retention of polar compounds and is fully scalable and transferable to UPLC separations.

  • High-throughput and high-efficiency separations for polar compounds
  • Enhanced selectivity for polar analytes via T3 end-capping
  • Lower backpressure enables faster flow rates and higher efficiency
  • Compatible with UPLC systems
  • Versatile mobile phase compatibility
  • pH range: 2 to 8 pH
  • Temperature limit: 45 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • T3 bonding technology
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Inner diameter: 2.1 mm
  • Length: 50 mm

Catalog No. 50-179-717 Supplier Waters Corp Supplier No. 186006463
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column utilizes a trifunctional alkyl C18 bonded phase, compatible with 100% aqueous mobile phase and offering ultra-low MS bleed. It promotes superior retention of polar compounds and is fully scalable and transferable to UPLC separations.

  • High-throughput and high-efficiency separations for polar compounds
  • Enhanced selectivity for polar analytes via T3 end-capping
  • Lower backpressure enables faster flow rates and higher efficiency
  • Compatible with UPLC systems
  • Versatile mobile phase compatibility
  • pH range: 2 to 8 pH
  • Temperature limit: 45 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • T3 bonding technology
  • Particle size: 3.5 μm
  • Pore size: 100 Å
  • Inner diameter: 2.1 mm
  • Length: 50 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.