Learn More
Waters Corp Waters XSelect HSS T3 Column, 3.5 μm, 2.1 x 75 mm
Supplier: Waters Corp 186006464
This column features a trifunctional alkyl C18 bonded phase, designed for compatibility with 100% aqueous mobile phases and providing ultra-low MS bleed. It promotes superior polar compound retention and is fully scalable and transferable to UPLC separations.
- C18 chemistry
- Reversed phase separation mode
- Silica particle substrate
- pH range of 2 to 8
- Temperature limits of 45°C
- Maximum pressure of 6000 psi (415 Bar)
- Endcapped design
- T3 bonding technology
- Medium silanol activity
- Spherical particle shape
- 3.5 μm particle size
- 100 Å pore size
- Surface area of 230
- Suitable for HPLC systems
- HSS particle technology
- USP classification L1
- 2.1 mm inner diameter
- 75 mm length
- 11% carbon load
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.