Learn More
Waters Corp Waters XSelect HSS T3 Column, 100Å, 5 μm, 2.1 mm × 100 mm
Supplier: Waters Corp 186006474
These HSS T3 columns feature a C18 bonded phase, offering superior polar compound retention and ultra-low MS bleed. They are compatible with 100% aqueous mobile phase and are scalable for HPLC to UPLC separations.
- Inner diameter: 2.1 mm
- Length: 100 mm
- Particle size: 5 μm
- Pore size: 100 Å
- Particle substrate: Silica
- Bonding technology: T3
- Chemistry: C18
- Separation mode: Reversed phase
- System: HPLC
- pH range: 2 to 8
- Temperature limits: 45 °C
- Maximum pressure: 6000 psi (415 bar)
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.