Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C18, HSS T3, 3 mm ID, 150 mm Length

Catalog No. 50179734 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The trifunctional alkyl C18 bonded phase used for the HSS T3 sorbents is compatible with 100% aqueous mobile phase and provides ultra-low MS bleed, while promoting superior polar compound retention. HSS T3 HPLC columns are fully scalable and transferable to UPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: Column
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 150 mm
  • Carbon load: 11%

Catalog No. 50-179-734 Supplier Waters Corp Supplier No. 186006480
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The trifunctional alkyl C18 bonded phase used for the HSS T3 sorbents is compatible with 100% aqueous mobile phase and provides ultra-low MS bleed, while promoting superior polar compound retention. HSS T3 HPLC columns are fully scalable and transferable to UPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 100 Å
  • Format: Column
  • Surface area: 230
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 150 mm
  • Carbon load: 11%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.