Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect HSS T3 Column, C18, 3.5 μm, 3 mm x 150 mm, 100 Å

Catalog No. 502391447 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column features an electronic eConnect column tag with unique, column-specific information. These NFC-enabled columns automatically identify, track, and digitally trace usage history. While usable with any HPLC, full advantages are realized with the Alliance iS System running Empower software.

  • C18 chemistry.
  • Reversed phase separation mode.
  • Silica particle substrate.
  • pH range of 2 to 8.
  • Maximum pressure of 6000 psi (415 bar).
  • Endcapped design.
  • T3 bonding technology.
  • Medium silanol activity.
  • Spherical particle shape.
  • Particle size of 3.5 μm.
  • Pore size of 100 Å.
  • Designed for HPLC systems.
  • HSS particle technology.
  • L1 USP classification.
  • Inner diameter of 3 mm.
  • Length of 150 mm.
  • Suitable for small molecule applications.
  • Equipped with eConnect tag.

Catalog No. 50-239-1447 Supplier Waters Corp Supplier No. 186004781RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column features an electronic eConnect column tag with unique, column-specific information. These NFC-enabled columns automatically identify, track, and digitally trace usage history. While usable with any HPLC, full advantages are realized with the Alliance iS System running Empower software.

  • C18 chemistry.
  • Reversed phase separation mode.
  • Silica particle substrate.
  • pH range of 2 to 8.
  • Maximum pressure of 6000 psi (415 bar).
  • Endcapped design.
  • T3 bonding technology.
  • Medium silanol activity.
  • Spherical particle shape.
  • Particle size of 3.5 μm.
  • Pore size of 100 Å.
  • Designed for HPLC systems.
  • HSS particle technology.
  • L1 USP classification.
  • Inner diameter of 3 mm.
  • Length of 150 mm.
  • Suitable for small molecule applications.
  • Equipped with eConnect tag.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.