Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard Cartridge, HSS T3, 100Å, 5 μm, 2.1 mm x 5 mm

Catalog No. 502392038 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These XSelect HSS T3 VanGuard Cartridges extend analytical column lifetime and performance by removing mobile phase particulate contamination. They are optimized for 2.1 mm and 3.0 mm I.D. analytical columns with 5 μm sorbent particles.

  • Chemistry: C18
  • Pore size: 100 Å
  • Particle size: 5 μm
  • Dimensions: 2.1 mm (inner diameter) x 5 mm (length)
  • Units per package: 3 per pack
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • PH range: 2 pH to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L1
  • Carbon load: 11 %
  • Product type: Guards

Catalog No. 50-239-2038 Supplier Waters Corp Supplier No. 186007881
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These XSelect HSS T3 VanGuard Cartridges extend analytical column lifetime and performance by removing mobile phase particulate contamination. They are optimized for 2.1 mm and 3.0 mm I.D. analytical columns with 5 μm sorbent particles.

  • Chemistry: C18
  • Pore size: 100 Å
  • Particle size: 5 μm
  • Dimensions: 2.1 mm (inner diameter) x 5 mm (length)
  • Units per package: 3 per pack
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • PH range: 2 pH to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • System: HPLC
  • Particle technology: HSS
  • USP classification: L1
  • Carbon load: 11 %
  • Product type: Guards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.