Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Method Validation Kit, XSelect HSS T3, 100Å, 2.5 μm

Catalog No. 50179619 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit includes three batches of columns, each packed with a different batch of sorbent. Column documents, including Certificates of Analysis (COAs) and eCords, are available online for easier access and reduced waste.

  • Includes three batches of columns, each packed with a different batch of sorbent.
  • Designed for UPLC and UHPLC systems.
  • Particle size of 2.5 μm.
  • Pore size of 100 Å.
  • Dimensions of 3 mm inner diameter by 100 mm length.
  • C18 chemistry.
  • Reversed phase separation mode.
  • Silica particle substrate.
  • pH range from 2 to 8.
  • Temperature limits up to 45 °C.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Endcapped.
  • T3 bonding technology.
  • HSS particle technology.
  • Online access to certificates of analysis and eCords.

Catalog No. 50-179-619 Supplier Waters Corp Supplier No. 186006260
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit includes three batches of columns, each packed with a different batch of sorbent. Column documents, including Certificates of Analysis (COAs) and eCords, are available online for easier access and reduced waste.

  • Includes three batches of columns, each packed with a different batch of sorbent.
  • Designed for UPLC and UHPLC systems.
  • Particle size of 2.5 μm.
  • Pore size of 100 Å.
  • Dimensions of 3 mm inner diameter by 100 mm length.
  • C18 chemistry.
  • Reversed phase separation mode.
  • Silica particle substrate.
  • pH range from 2 to 8.
  • Temperature limits up to 45 °C.
  • Maximum pressure of 18000 psi (1240 Bar).
  • Endcapped.
  • T3 bonding technology.
  • HSS particle technology.
  • Online access to certificates of analysis and eCords.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.