Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Method Validation Kit, 100Å, 2.5 μm, 2.1 mm × 50 mm

Catalog No. 50179616 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This method validation kit features three batches of XSelect HSS T3 columns with varied sorbent batches. All column documents, including Certificates of Analysis, are available online for convenient access.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Temperature limits up to 45°C
  • Maximum pressure of 18000 psi (1240 bar)
  • Endcapped design
  • T3 bonding technology
  • Medium silanol activity
  • Spherical particle shape
  • Particle size of 2.5 μm
  • Pore size of 100 Å
  • Method validation kit format
  • Surface area of 230
  • Compatible with UPLC and UHPLC systems
  • HSS particle technology
  • L1 USP classification
  • Inner diameter of 2.1 mm
  • Length of 50 mm
  • Carbon load of 11%
  • 3 units per package

Catalog No. 50-179-616 Supplier Waters Corp Supplier No. 186006257
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This method validation kit features three batches of XSelect HSS T3 columns with varied sorbent batches. All column documents, including Certificates of Analysis, are available online for convenient access.

  • C18 chemistry
  • Reversed phase separation mode
  • Silica particle substrate
  • pH range of 2 to 8
  • Temperature limits up to 45°C
  • Maximum pressure of 18000 psi (1240 bar)
  • Endcapped design
  • T3 bonding technology
  • Medium silanol activity
  • Spherical particle shape
  • Particle size of 2.5 μm
  • Pore size of 100 Å
  • Method validation kit format
  • Surface area of 230
  • Compatible with UPLC and UHPLC systems
  • HSS particle technology
  • L1 USP classification
  • Inner diameter of 2.1 mm
  • Length of 50 mm
  • Carbon load of 11%
  • 3 units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.