Learn More
Waters Corp XSelect HSS T3 XP VanGuard Cartridge, 100Å, 2.5 μm
Supplier: Waters Corp 186007886
XSelect HSS T3 VanGuard Cartridges are designed to extend the lifetime and performance of analytical columns. They achieve this by removing particulate contamination from the mobile phase stream. This particular cartridge is optimized for protecting 4.6 mm I.D. analytical columns that use 2.5 μm sorbent particles.
- Extends lifetime and performance of analytical columns by removing particulate contamination
- Optimized for protecting 4.6 mm I.D. analytical columns
- Features C18 chemistry with T3 bonding technology
- Silica particle substrate with spherical shape and medium silanol activity
- Particle size: 2.5 μm
- Pore size: 100 Å
- Dimensions: 3.9 mm X 5 mm
- pH range: 2 to 8
- Temperature limits: 45 °C
- Maximum pressure: 18000 psi (1240 Bar)
- Compatible with UPLC and UHPLC systems
- Units per package: 3
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.