Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, CSH C18, 3.5 μm Particle Size, 4.6 mm ID, 50 mm Length

Catalog No. 502886253 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These XSelect Premier CSH C18 columns offer alternative selectivity, superior peak shape, and increased loading capacity for basic compounds using Charged Surface Hybrid (CSH) technology. MaxPeak High Performance Surface hardware reduces unwanted analyte/surface interactions.

  • C18 chemistry and reversed phase separation.
  • Hybrid, spherical particle substrate.
  • pH range: 1 to 11.
  • Temperature limits: 80°C (low pH), 45°C (high pH).
  • Max pressure: 6000 psi (415 bar).
  • Endcapped, low silanol activity.
  • Particle size: 3.5 μm; Pore size: 130 Å.
  • Parker-style endfitting.
  • For HPLC systems, LC technique.
  • USP classification L1.
  • Dimensions: 4.6 mm ID, 50 mm length.
  • 15% carbon load.
  • Application: Small molecule.

Catalog No. 50-288-6253 Supplier Waters Corp Supplier No. 186010642
May include imposed supplier surcharges.
Add to Cart
Add to Cart

These XSelect Premier CSH C18 columns offer alternative selectivity, superior peak shape, and increased loading capacity for basic compounds using Charged Surface Hybrid (CSH) technology. MaxPeak High Performance Surface hardware reduces unwanted analyte/surface interactions.

  • C18 chemistry and reversed phase separation.
  • Hybrid, spherical particle substrate.
  • pH range: 1 to 11.
  • Temperature limits: 80°C (low pH), 45°C (high pH).
  • Max pressure: 6000 psi (415 bar).
  • Endcapped, low silanol activity.
  • Particle size: 3.5 μm; Pore size: 130 Å.
  • Parker-style endfitting.
  • For HPLC systems, LC technique.
  • USP classification L1.
  • Dimensions: 4.6 mm ID, 50 mm length.
  • 15% carbon load.
  • Application: Small molecule.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.