Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp VanGuard FIT Cartridge, XSelect Premier CSH C18, 3.5 μm, 3.9 x 5 mm

Catalog No. 502886225 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These integrated guard cartridges are designed to protect analytical columns from matrix and sample contaminants, thereby extending the column’s lifetime. They ensure consistent and reliable chromatographic separations.

  • Particle size: 3.5 μm
  • Dimensions: 3.9 x 5 mm
  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range: 1 to 11
  • Temperature limits: 80°C (low pH) to 45°C (high pH)
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Parker-style endfitting type
  • Pore size: 130 Å
  • Guard cartridge format
  • Surface area: 185
  • HPLC system compatibility
  • CSH particle technology
  • LC technique compatibility
  • USP classification: L1
  • Carbon load: 15 %
  • Small molecule application

Catalog No. 50-288-6225 Supplier Waters Corp Supplier No. 186010641
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These integrated guard cartridges are designed to protect analytical columns from matrix and sample contaminants, thereby extending the column’s lifetime. They ensure consistent and reliable chromatographic separations.

  • Particle size: 3.5 μm
  • Dimensions: 3.9 x 5 mm
  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range: 1 to 11
  • Temperature limits: 80°C (low pH) to 45°C (high pH)
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Parker-style endfitting type
  • Pore size: 130 Å
  • Guard cartridge format
  • Surface area: 185
  • HPLC system compatibility
  • CSH particle technology
  • LC technique compatibility
  • USP classification: L1
  • Carbon load: 15 %
  • Small molecule application

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.