Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, CSH C18, 3.5 µm, 2.1 mm x 150 mm

Catalog No. 502886211 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This XSelect Premier CSH C18 VanGuard FIT Column is designed for high-performance liquid chromatography (HPLC) applications, specifically for small molecule analysis. It features a 3.5 µm particle size and dimensions of 2.1 mm x 150 mm, providing reliable reversed-phase separation.

  • Chemistry: C18
  • Separation mode: Reversed-phase
  • Particle technology: CSH
  • Particle size: 3.5 µm
  • Internal diameter: 2.1 mm
  • Length: 150 mm
  • pH range: 1 to 11
  • Maximum pressure: 6000 psi (415 Bar)
  • Support particles: Hybrid
  • Endcapped: Yes
  • Silanol activity: Low
  • Pore size: 130 Å
  • One unit per package

Catalog No. 50-288-6211 Supplier Waters Corp Supplier No. 186010628
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This XSelect Premier CSH C18 VanGuard FIT Column is designed for high-performance liquid chromatography (HPLC) applications, specifically for small molecule analysis. It features a 3.5 µm particle size and dimensions of 2.1 mm x 150 mm, providing reliable reversed-phase separation.

  • Chemistry: C18
  • Separation mode: Reversed-phase
  • Particle technology: CSH
  • Particle size: 3.5 µm
  • Internal diameter: 2.1 mm
  • Length: 150 mm
  • pH range: 1 to 11
  • Maximum pressure: 6000 psi (415 Bar)
  • Support particles: Hybrid
  • Endcapped: Yes
  • Silanol activity: Low
  • Pore size: 130 Å
  • One unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.