Learn More
Waters Corp VanGuard FIT Cartridge, C18, 2.5 μm, 2.1 × 5 mm, 3 pk
Supplier: Waters Corp 186010028
XSelect Premier HSS C18 VanGuard FIT Cartridges are integrated guard cartridges that protect analytical columns from contaminants, extending column lifetime and maintaining separation efficiency.
- Chemistry: C18
- Separation mode: Reversed Phase
- Particle substrate: Silica
- pH range: 1 to 8
- Maximum pressure: 18000 psi (1240 Bar)
- Particle size: 2.5 μm
- Endfitting type: Parker-style
- Pore size: 100 Å
- Format: VanGuard FIT Cartridge
- Surface area: 230 m2/g
- System compatibility: UHPLC, UPLC
- Particle technology: HSS
- Inner diameter: 2.1 mm
- Length: 5 mm
- Carbon load: 15%
- Units per package: 3
- Low pH temperature limit: 60 °C
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.