Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect Premier HSS PFP Column, 2.5 µm, 2.1 mm x 150 mm

Catalog No. 502390819 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XSelect Premier HSS PFP Column is a non-endcapped silica-based column engineered for low pH separations, offering alternative selectivity to C18 phases. It incorporates MaxPeak High Performance Surface technology to reduce unwanted analyte/surface interactions, improving peak shape and signal intensity.

  • Chemistry: PFP/Fluoro-Phenyl.
  • Separation mode: Reversed Phase.
  • Particle size: 2.5 µm.
  • Pore size: 100 Å.
  • Inner diameter: 2.1 mm.
  • Length: 150 mm.
  • pH range: 2 to 8 pH.
  • Maximum pressure: 18000 psi (1240 bar).

Catalog No. 50-239-0819 Supplier Waters Corp Supplier No. 186010045
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The XSelect Premier HSS PFP Column is a non-endcapped silica-based column engineered for low pH separations, offering alternative selectivity to C18 phases. It incorporates MaxPeak High Performance Surface technology to reduce unwanted analyte/surface interactions, improving peak shape and signal intensity.

  • Chemistry: PFP/Fluoro-Phenyl.
  • Separation mode: Reversed Phase.
  • Particle size: 2.5 µm.
  • Pore size: 100 Å.
  • Inner diameter: 2.1 mm.
  • Length: 150 mm.
  • pH range: 2 to 8 pH.
  • Maximum pressure: 18000 psi (1240 bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.