Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Column, HSS PFP, 2.5 μm, 2.1 mm x 100 mm

Catalog No. 502391029 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This non-endcapped silica-based column is designed for low pH separations, providing alternative selectivity to C18 phases. It incorporates MaxPeak High Performance Surface hardware to minimize analyte/surface interactions, which helps improve peak shape and signal intensity.

  • Non-endcapped, silica-based column for low pH separations
  • Offers alternative selectivity to C18 phases
  • Features MaxPeak High Performance Surface hardware technology
  • Reduces unwanted analyte/surface interactions, improving peak shape and signal intensity
  • PFP/Fluoro-Phenyl chemistry, reversed phase separation
  • Particle size: 2.5 μm; pore size: 100 Å
  • Inner diameter: 2.1 mm; length: 100 mm
  • pH range: 2 to 8; maximum pressure: 18000 psi (1240 bar)
  • Compatible with UPLC, UHPLC systems for LC technique

Catalog No. 50-239-1029 Supplier Waters Corp Supplier No. 186010044
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This non-endcapped silica-based column is designed for low pH separations, providing alternative selectivity to C18 phases. It incorporates MaxPeak High Performance Surface hardware to minimize analyte/surface interactions, which helps improve peak shape and signal intensity.

  • Non-endcapped, silica-based column for low pH separations
  • Offers alternative selectivity to C18 phases
  • Features MaxPeak High Performance Surface hardware technology
  • Reduces unwanted analyte/surface interactions, improving peak shape and signal intensity
  • PFP/Fluoro-Phenyl chemistry, reversed phase separation
  • Particle size: 2.5 μm; pore size: 100 Å
  • Inner diameter: 2.1 mm; length: 100 mm
  • pH range: 2 to 8; maximum pressure: 18000 psi (1240 bar)
  • Compatible with UPLC, UHPLC systems for LC technique

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.