Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XTerra MS C18 Column, 5 μm, 3.9 mm × 150 mm

Catalog No. 502391509 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra MS C18 columns are general-purpose, hybrid-based, reversed-phase C18 columns designed to be compatible with mass spectrometry applications. These first-generation columns offer superior pH stability compared to silica-based columns.

  • General-purpose, hybrid-based, reversed-phase C18 column chemistry designed for mass spectrometry applications.
  • Superior pH stability (2 pH to 12 pH range) compared to silica-based columns.
  • Maximum pressure of 6000 psi (415 bar).
  • Endcapped, with low silanol activity.
  • Spherical particle shape, 5 μm particle size, and 125 Å pore size.
  • Dimensions: 3.9 mm inner diameter and 150 mm length.
  • Includes an electronic eConnect column tag for automatic identification and tracking of column use history.
  • Suitable for small molecule applications and HPLC systems.
  • USP classification L1.

Catalog No. 50-239-1509 Supplier Waters Corp Supplier No. 186000478RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

XTerra MS C18 columns are general-purpose, hybrid-based, reversed-phase C18 columns designed to be compatible with mass spectrometry applications. These first-generation columns offer superior pH stability compared to silica-based columns.

  • General-purpose, hybrid-based, reversed-phase C18 column chemistry designed for mass spectrometry applications.
  • Superior pH stability (2 pH to 12 pH range) compared to silica-based columns.
  • Maximum pressure of 6000 psi (415 bar).
  • Endcapped, with low silanol activity.
  • Spherical particle shape, 5 μm particle size, and 125 Å pore size.
  • Dimensions: 3.9 mm inner diameter and 150 mm length.
  • Includes an electronic eConnect column tag for automatic identification and tracking of column use history.
  • Suitable for small molecule applications and HPLC systems.
  • USP classification L1.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.