Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XTerra MS C18 Column, 125 Å, 5 μm, 4.6 mm × 250 mm

Catalog No. 502390591 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column features an electronic eConnect column tag for automatic identification and digital tracing of column use history. Designed for HPLC applications, it offers enhanced traceability, especially when integrated with the Waters Alliance iS System running Empower software.

  • Electronic eConnect column tag for unique, traceable column information.
  • NFC-enabled for automatic identification and history tracking.
  • Compatible with any HPLC system, optimized with Alliance iS System/Empower software.
  • C18 chemistry, hybrid particle substrate, low silanol activity.
  • pH range: 2 to 12.
  • Maximum pressure: 6000 psi (415 bar).
  • Spherical particle, 5 μm size, 125 Å pore.
  • Dimensions: 4.6 mm inner diameter, 250 mm length.
  • USP Classification L1 for small molecule applications.
  • One unit per package.

Catalog No. 50-239-0591 Supplier Waters Corp Supplier No. 186000494RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column features an electronic eConnect column tag for automatic identification and digital tracing of column use history. Designed for HPLC applications, it offers enhanced traceability, especially when integrated with the Waters Alliance iS System running Empower software.

  • Electronic eConnect column tag for unique, traceable column information.
  • NFC-enabled for automatic identification and history tracking.
  • Compatible with any HPLC system, optimized with Alliance iS System/Empower software.
  • C18 chemistry, hybrid particle substrate, low silanol activity.
  • pH range: 2 to 12.
  • Maximum pressure: 6000 psi (415 bar).
  • Spherical particle, 5 μm size, 125 Å pore.
  • Dimensions: 4.6 mm inner diameter, 250 mm length.
  • USP Classification L1 for small molecule applications.
  • One unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.