Learn More
Waters Corp XTerra Column, C18, 3.5 μm, 4.6 mm ID, 30 mm
Supplier: Waters Corp 186000430
XTerra MS C18 columns are general purpose, hybrid-based, reversed-phase C18 columns that are designed to be compatible with mass spectrometry applications. These first generation columns provide superior pH stability compared to a silica-based column.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 pH to 12 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Bonding technology: MS C18
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Pore size: 125 Å
- Format: Column
- System: HPLC
- Inner diameter: 4.6 mm
- Length: 30 mm
- Carbon load: 16 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.