Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XTerra MS C18 Column, 3.5 μm, 1 mm x 150 mm

Catalog No. 50780213 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra MS C18 columns are general-purpose, hybrid-based, reversed-phase C18 columns specifically designed for compatibility with mass spectrometry applications. These first-generation columns offer superior pH stability compared to traditional silica-based columns.

  • Designed for mass spectrometry applications.
  • C18 chemistry for reversed-phase separation.
  • Hybrid particle substrate provides superior pH stability.
  • Wide pH range from 2 to 12.
  • Withstands maximum pressure of 6000 psi (415 bar).
  • Features low silanol activity and spherical particle shape.
  • Particle size of 3.5 μm and pore size of 125 Å.
  • Dimensions: 1 mm inner diameter and 150 mm length.
  • Suitable for both analytical and preparative applications.

Catalog No. 50-780-213 Supplier Waters Corp Supplier No. 186000394
May include imposed supplier surcharges.
Add to Cart
Add to Cart

XTerra MS C18 columns are general-purpose, hybrid-based, reversed-phase C18 columns specifically designed for compatibility with mass spectrometry applications. These first-generation columns offer superior pH stability compared to traditional silica-based columns.

  • Designed for mass spectrometry applications.
  • C18 chemistry for reversed-phase separation.
  • Hybrid particle substrate provides superior pH stability.
  • Wide pH range from 2 to 12.
  • Withstands maximum pressure of 6000 psi (415 bar).
  • Features low silanol activity and spherical particle shape.
  • Particle size of 3.5 μm and pore size of 125 Å.
  • Dimensions: 1 mm inner diameter and 150 mm length.
  • Suitable for both analytical and preparative applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.