Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C18, 5 μm, 125 Å, 3 mm x 100 mm

Catalog No. 50780283 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra MS C18 columns are general purpose, hybrid-based, reversed-phase C18 columns that are designed to be compatible with mass spectrometry applications. These first generation columns provide superior pH stability compared to a silica-based column.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Bonding technology: MS C18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 125 Å
  • Format: Column
  • Surface area: 175
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Carbon load: 16%
  • Units per package: 1 pk

Catalog No. 50-780-283 Supplier Waters Corp Supplier No. 186000466
May include imposed supplier surcharges.
Add to Cart
Add to Cart

XTerra MS C18 columns are general purpose, hybrid-based, reversed-phase C18 columns that are designed to be compatible with mass spectrometry applications. These first generation columns provide superior pH stability compared to a silica-based column.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Bonding technology: MS C18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 125 Å
  • Format: Column
  • Surface area: 175
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Carbon load: 16%
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.