Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XTerra MS C18, Method Validation Kit, 125 Å, 5 μm

Catalog No. 50780493 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Method Validation Kits allow the chromatographer to check a method for long-term ruggedness. The kit consists of three columns packed with three different batches. Kits are available in a variety of particle sizes and dimensions.

  • C18 Chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range 1 to 12
  • Maximum pressure 6000 psi (415 bar)
  • Endcapped
  • MS C18 bonding technology
  • Low silanol activity
  • Spherical particle shape
  • 5 μm particle size
  • 125 Å pore size
  • Method validation kit format
  • 175 surface area
  • HPLC system
  • Hybrid particle technology
  • L1 USP classification
  • Inner diameter 4.6 mm
  • Length 150 mm
  • 16 % carbon load
  • 3 units per package

Catalog No. 50-780-493 Supplier Waters Corp Supplier No. 186000829
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Method Validation Kits allow the chromatographer to check a method for long-term ruggedness. The kit consists of three columns packed with three different batches. Kits are available in a variety of particle sizes and dimensions.

  • C18 Chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range 1 to 12
  • Maximum pressure 6000 psi (415 bar)
  • Endcapped
  • MS C18 bonding technology
  • Low silanol activity
  • Spherical particle shape
  • 5 μm particle size
  • 125 Å pore size
  • Method validation kit format
  • 175 surface area
  • HPLC system
  • Hybrid particle technology
  • L1 USP classification
  • Inner diameter 4.6 mm
  • Length 150 mm
  • 16 % carbon load
  • 3 units per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.