Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Sentry Guard Cartridge, C18, 3.5 μm, 4.6 mm, 10 mm, 125 Å

Catalog No. 50780820 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These general purpose, hybrid-based, reversed-phase C18 guard cartridges are designed for compatibility with mass spectrometry applications. They offer superior pH stability compared to silica-based columns.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: MS C18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Format: Sentry Guard Cartridge
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 10 mm
  • Particle size: 3.5 μm
  • Pore size: 125 Å
  • Carbon load: 16 %
  • Units per package: 3 pk

Catalog No. 50-780-820 Supplier Waters Corp Supplier No. 186001927
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These general purpose, hybrid-based, reversed-phase C18 guard cartridges are designed for compatibility with mass spectrometry applications. They offer superior pH stability compared to silica-based columns.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: MS C18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Format: Sentry Guard Cartridge
  • System: HPLC
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 10 mm
  • Particle size: 3.5 μm
  • Pore size: 125 Å
  • Carbon load: 16 %
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.