Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XTerra MS C18 Guard Cartridge, 5 μm, 4.6 x 10 mm

Catalog No. 50780813 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra MS C18 columns are general purpose, hybrid-based, reversed-phase C18 columns designed to be compatible with mass spectrometry applications. These first generation columns provide superior pH stability compared to a silica-based column.

  • General purpose, hybrid-based, reversed-phase C18 columns.
  • Designed to be compatible with mass spectrometry applications.
  • Provides superior pH stability compared to a silica-based column.
  • Particle size: 5 μm.
  • Dimensions: 4.6 mm ID x 10 mm length.
  • Pore size: 125 Å.
  • Chemistry: C18.
  • Endcapped.
  • Format: Sentry Guard Cartridge.
  • Mode: Reversed-phase.
  • Particle shape: Spherical.
  • Particle substrate: Hybrid.
  • Silanol activity: Low.
  • Surface area: 175.
  • USP classification: L1.
  • Units in package: 3 per package.
  • pH range: 1 to 12.
  • Carbon load: 15.5%.

Catalog No. 50-780-813 Supplier Waters Corp Supplier No. 186001920
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra MS C18 columns are general purpose, hybrid-based, reversed-phase C18 columns designed to be compatible with mass spectrometry applications. These first generation columns provide superior pH stability compared to a silica-based column.

  • General purpose, hybrid-based, reversed-phase C18 columns.
  • Designed to be compatible with mass spectrometry applications.
  • Provides superior pH stability compared to a silica-based column.
  • Particle size: 5 μm.
  • Dimensions: 4.6 mm ID x 10 mm length.
  • Pore size: 125 Å.
  • Chemistry: C18.
  • Endcapped.
  • Format: Sentry Guard Cartridge.
  • Mode: Reversed-phase.
  • Particle shape: Spherical.
  • Particle substrate: Hybrid.
  • Silanol activity: Low.
  • Surface area: 175.
  • USP classification: L1.
  • Units in package: 3 per package.
  • pH range: 1 to 12.
  • Carbon load: 15.5%.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.