Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Sentry Guard Cartridge, C18, 5 μm, 125 Å, 2.1 mm ID × 10 mm

Catalog No. 50780437 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra MS C18 columns are general purpose, hybrid-based, reversed-phase C18 columns designed for mass spectrometry applications. This pre-packed guard cartridge protects analytical columns from particulates and contaminants, providing superior pH stability. It features a 125Å, 5μm sorbent bed for optimal retention of compounds, compatible with all major liquid chromatography systems. Its single-use format simplifies installation and reduces downtime.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 12 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle size: 5 μm
  • Pore size: 125 Å
  • Inner diameter: 2.1 mm
  • Length: 10 mm
  • Units per package: 2 pk
  • Compatible with all major liquid chromatography systems
  • Ensures reliability of LC-MS and LC-MS/MS lab equipment

Catalog No. 50-780-437 Supplier Waters Corp Supplier No. 186000648
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra MS C18 columns are general purpose, hybrid-based, reversed-phase C18 columns designed for mass spectrometry applications. This pre-packed guard cartridge protects analytical columns from particulates and contaminants, providing superior pH stability. It features a 125Å, 5μm sorbent bed for optimal retention of compounds, compatible with all major liquid chromatography systems. Its single-use format simplifies installation and reduces downtime.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 12 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Particle size: 5 μm
  • Pore size: 125 Å
  • Inner diameter: 2.1 mm
  • Length: 10 mm
  • Units per package: 2 pk
  • Compatible with all major liquid chromatography systems
  • Ensures reliability of LC-MS and LC-MS/MS lab equipment

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.