Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp HPLC Column, XTerra MS C18, 10 mm X 150 mm, 5 μm, 125 Å

Catalog No. 502392030 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XTerra MS C18 OBD Prep Column is a high-performance liquid chromatography column designed for semi-preparative applications. It features a C18 chemistry with a 5 μm particle size and 125 Å pore size, offering excellent separation capabilities for various compounds.

  • Length: 150 mm
  • Internal diameter: 10 mm
  • Particle size: 5 μm
  • Chemistry: C18
  • Pore size: 125 Å
  • USP class: L1
  • Carbon load: 15.5%
  • BET surface area: 175.0 m2/g
  • Endcapping: Endcapped
  • Country of origin: United States of America
  • Column type: Semi-preparative column
  • Hardware material: Stainless steel
  • Hardware type: Ready-to-use column
  • pH range: 1.0 to 12.0
  • Mode of separation: Reversed phase chromatography (RP)
  • Technology: HPLC
  • Matrix: Hybrid
  • Particle morphology: Spherical, fully porous

Catalog No. 50-239-2030 Supplier Waters Corp Supplier No. 186008141
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The XTerra MS C18 OBD Prep Column is a high-performance liquid chromatography column designed for semi-preparative applications. It features a C18 chemistry with a 5 μm particle size and 125 Å pore size, offering excellent separation capabilities for various compounds.

  • Length: 150 mm
  • Internal diameter: 10 mm
  • Particle size: 5 μm
  • Chemistry: C18
  • Pore size: 125 Å
  • USP class: L1
  • Carbon load: 15.5%
  • BET surface area: 175.0 m2/g
  • Endcapping: Endcapped
  • Country of origin: United States of America
  • Column type: Semi-preparative column
  • Hardware material: Stainless steel
  • Hardware type: Ready-to-use column
  • pH range: 1.0 to 12.0
  • Mode of separation: Reversed phase chromatography (RP)
  • Technology: HPLC
  • Matrix: Hybrid
  • Particle morphology: Spherical, fully porous

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.