Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XTerra MS C18 Column, 10 x 100 mm, 5 μm, Hybrid

Catalog No. 502392856 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This preparative HPLC column is designed for Mass Spectrometry applications, providing sharp peaks, good sensitivity, and large peak capacities. It features a first-generation hybrid particle stationary phase, combining the efficiency of silica with the stability and expanded pH range of polymers.

  • Features trifunctional bonding chemistries for long lifetimes.
  • Operates over a wide pH range of 1 to 12.
  • Provides high throughput, excellent resolution, and ultra-low bleed.
  • Methylene bridged particles ensure excellent peak shape for bases.
  • Dimensions: 10 x 100 mm.
  • Particle size: 5 μm.
  • Pore size: 125 Å.
  • Temperature limits: 20°C to 60°C.
  • Carbon load: 15.5%.
  • USP Class number: L1.

Catalog No. 50-239-2856 Supplier Waters Corp Supplier No. 186008107
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This preparative HPLC column is designed for Mass Spectrometry applications, providing sharp peaks, good sensitivity, and large peak capacities. It features a first-generation hybrid particle stationary phase, combining the efficiency of silica with the stability and expanded pH range of polymers.

  • Features trifunctional bonding chemistries for long lifetimes.
  • Operates over a wide pH range of 1 to 12.
  • Provides high throughput, excellent resolution, and ultra-low bleed.
  • Methylene bridged particles ensure excellent peak shape for bases.
  • Dimensions: 10 x 100 mm.
  • Particle size: 5 μm.
  • Pore size: 125 Å.
  • Temperature limits: 20°C to 60°C.
  • Carbon load: 15.5%.
  • USP Class number: L1.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.