Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS XTerra MS C8 Column, 125Å, 3.5 μm, 4.6 mm × 50 mm

Catalog No. 50780252 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra MS C8 columns are general-purpose, hybrid-based, reversed-phase C8 columns designed to be compatible with mass spectrometry applications. These columns offer superior pH stability compared to silica-based columns.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH Range: 1 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: MS C8
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 125 Å
  • Format: Column
  • Surface area: 175
  • System: HPLC
  • USP classification: L7
  • Inner diameter: 4.6 mm
  • Length: 50 mm
  • Carbon load: 12%
  • Units per package: 1 pk
  • Compatible with mass spectrometry applications
  • Provides superior pH stability compared to silica-based columns

Catalog No. 50-780-252 Supplier Waters Corp Supplier No. 186000433
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra MS C8 columns are general-purpose, hybrid-based, reversed-phase C8 columns designed to be compatible with mass spectrometry applications. These columns offer superior pH stability compared to silica-based columns.

  • Chemistry: C8
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH Range: 1 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: MS C8
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 125 Å
  • Format: Column
  • Surface area: 175
  • System: HPLC
  • USP classification: L7
  • Inner diameter: 4.6 mm
  • Length: 50 mm
  • Carbon load: 12%
  • Units per package: 1 pk
  • Compatible with mass spectrometry applications
  • Provides superior pH stability compared to silica-based columns

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.