Learn More
Waters Corp Waters Column, C8, 5 μm, 125 Å, 3 × 50 mm
Supplier: Waters Corp 186000463
XTerra MS C8 columns are general-purpose, hybrid-based, reversed-phase C8 columns designed to be compatible with mass spectrometry applications. These first-generation columns provide superior pH stability compared to a silica-based column.
- Chemistry: C8
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range min: 1 pH
- pH range max: 12 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Bonding technology: MS C8
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 5 μm
- Pore size: 125 Å
- Format: Column
- Surface area: 175
- System: HPLC
- USP classification: L7
- Inner diameter: 3 mm
- Length: 50 mm
- Carbon load: 12 %
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.