Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XTerra MS C8 Column, 125Å, 5 μm, 3 mm x 150 mm

Catalog No. 50780288 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Waters XTerra MS C8 columns feature a hybrid particle stationary phase, combining the efficiency of silica with the stability of polymers. These columns are designed for Mass Spectrometry applications, offering sharp peaks, good sensitivity, and high peak capacities. They utilize trifunctional bonding chemistries to ensure long lifetimes across a wide pH range, enabling high throughput with excellent resolution and ultra-low bleed.

  • Available with particle sizes of 2.5, 3.5, 5, and 10 μm
  • Spherical particle shape
  • 125 Å pore size
  • 12% carbon load
  • Proprietary end-capping
  • Temperature limits of 20°C to 60°C
  • pH range of 1 to 12
  • USP Class No.: L7

Catalog No. 50-780-288 Supplier Waters Corp Supplier No. 186000471
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Waters XTerra MS C8 columns feature a hybrid particle stationary phase, combining the efficiency of silica with the stability of polymers. These columns are designed for Mass Spectrometry applications, offering sharp peaks, good sensitivity, and high peak capacities. They utilize trifunctional bonding chemistries to ensure long lifetimes across a wide pH range, enabling high throughput with excellent resolution and ultra-low bleed.

  • Available with particle sizes of 2.5, 3.5, 5, and 10 μm
  • Spherical particle shape
  • 125 Å pore size
  • 12% carbon load
  • Proprietary end-capping
  • Temperature limits of 20°C to 60°C
  • pH range of 1 to 12
  • USP Class No.: L7

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.