Learn More
Waters Corp WATERS CORPORATION HPLC Column, C8, 5 μm, 3.9 mm x 150 mm
Supplier: Waters Corp 186000479
XTerra MS C8 columns are general purpose, hybrid-based, reversed-phase C8 columns designed to be compatible with mass spectrometry applications. These first generation columns provide superior pH stability compared to silica-based columns.
- C8 chemistry and reversed-phase separation mode
- Hybrid particle substrate compatible with mass spectrometry
- Superior pH stability from 1 to 12, unlike silica-based columns
- Maximum pressure of 6000 psi (415 Bar)
- Endcapped design with low silanol activity
- Spherical particles: 5 μm particle size, 125 Å pore size
- Dimensions: 3.9 mm inner diameter, 150 mm length
- Compatible with HPLC systems; USP Classification L7
- 12% Carbon load
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.