Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XTerra MS C8 OBD Prep Column, 125 Å, 5 µm, 10 mm × 50 mm

Catalog No. 502392101 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra Prep columns utilize patented Hybrid Particle Technology, engineered for preparative applications in discovery and development laboratories. They allow routine operation at pH 1 to 12, enabling up to 60X more loading capacity, which leads to fewer injections and faster material production.

  • Chemistry: C8.
  • Separation type: Reverse phase.
  • Particle substrate: Hybrid.
  • pH range: 1 to 12.
  • Temperature limits: 60 °C.
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle size: 5 µm.
  • Pore diameter: 125 Å.
  • Dimensions: 10 mm inner diameter × 50 mm length.
  • Carbon load: 12%.
  • System: HPLC Preparative.
  • Technique: LC/MS, LC.
  • Format: OBD Preparative Column.

Catalog No. 50-239-2101 Supplier Waters Corp Supplier No. 186008104
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra Prep columns utilize patented Hybrid Particle Technology, engineered for preparative applications in discovery and development laboratories. They allow routine operation at pH 1 to 12, enabling up to 60X more loading capacity, which leads to fewer injections and faster material production.

  • Chemistry: C8.
  • Separation type: Reverse phase.
  • Particle substrate: Hybrid.
  • pH range: 1 to 12.
  • Temperature limits: 60 °C.
  • Maximum pressure: 6000 psi (415 Bar).
  • Particle size: 5 µm.
  • Pore diameter: 125 Å.
  • Dimensions: 10 mm inner diameter × 50 mm length.
  • Carbon load: 12%.
  • System: HPLC Preparative.
  • Technique: LC/MS, LC.
  • Format: OBD Preparative Column.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.