Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Prep Guard Cartridge, C8 Chemistry, 5 μm Particle Size, 125 Å Pore Size, 30 mm x 10 mm

Catalog No. 502390731 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The 30 mm x 10 mm Prep Guard Cartridge is designed to protect both HPLC and SFC 30 mm ID preparative columns. Placing this guard assembly ahead of the preparative column helps extend column lifetimes and reduce purification costs.

  • Protects HPLC and SFC preparative columns.
  • Extends column lifetime and reduces purification costs.
  • C8 Chemistry; Reversed Phase separation.
  • Hybrid, spherical particle substrate.
  • pH range: 1 to 12.
  • Temperature limit: 60 °C.
  • Max pressure: 6000 psi (415 Bar).
  • Endcapped; MS C8 bonding; low silanol activity.
  • Particle size: 5 μm; Pore size: 125 Å.
  • For HPLC preparative systems (LC/MS, LC).
  • Inner diameter: 30 mm; Length: 10 mm.
  • Carbon load: 12 %.
  • 1 unit per package.

Catalog No. 50-239-0731 Supplier Waters Corp Supplier No. 186006904
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 30 mm x 10 mm Prep Guard Cartridge is designed to protect both HPLC and SFC 30 mm ID preparative columns. Placing this guard assembly ahead of the preparative column helps extend column lifetimes and reduce purification costs.

  • Protects HPLC and SFC preparative columns.
  • Extends column lifetime and reduces purification costs.
  • C8 Chemistry; Reversed Phase separation.
  • Hybrid, spherical particle substrate.
  • pH range: 1 to 12.
  • Temperature limit: 60 °C.
  • Max pressure: 6000 psi (415 Bar).
  • Endcapped; MS C8 bonding; low silanol activity.
  • Particle size: 5 μm; Pore size: 125 Å.
  • For HPLC preparative systems (LC/MS, LC).
  • Inner diameter: 30 mm; Length: 10 mm.
  • Carbon load: 12 %.
  • 1 unit per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.