Learn More
Waters Corp Waters Column, Phenyl, 3.5 μm, 3 mm × 150 mm
Supplier: Waters Corp 186001143
XTerra Phenyl columns are hybrid-based, reversed-phase columns that incorporate phenyl ligand functionality. These first-generation columns provide superior pH stability compared to a silica-based column.
- Phenyl chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range of 1 to 12
- Maximum pressure of 6000 psi (415 Bar)
- Endcapped
- Bonding technology: 2-methyl-2-phenylethyl
- Low silanol activity
- Spherical particle shape
- Particle size: 3.5 μm
- Pore size: 125 Å
- HPLC system compatibility
- Inner diameter: 3 mm
- Length: 150 mm
- Carbon load: 12%
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.