Learn More
Waters Corp Waters XTerra Phenyl Column, 125 Å, 5 μm, 4.6 mm x 50 mm
Supplier: Waters Corp 186001144
XTerra Phenyl columns are hybrid-based, reversed-phase columns that incorporate phenyl ligand functionality. These columns offer superior pH stability compared to silica-based columns.
- Pore size: 125 Å
- Particle size: 5 μm
- Inner diameter: 4.6 mm
- Length: 50 mm
- Chemistry: Phenyl
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 to 12
- Maximum pressure: 6000 psi (415 bar)
- Bonding technology: 2-methyl-2-phenylethyl
- System: HPLC
- Carbon load: 12%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.