Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XTerra Phenyl VanGuard Cartridge, 5 μm, 125 Å

Catalog No. 502392658 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra Phenyl VanGuard Cartridges extend analytical column lifetime and enhance performance by filtering particulate contamination from the mobile phase stream. This cartridge protects 3.9 mm and 4.6 mm I.D. XTerra Phenyl analytical columns utilizing 5 μm sorbent particles.

  • Extends analytical column lifetime by filtering particulate contamination.
  • Optimized for 3.9 mm and 4.6 mm inner diameter analytical columns with 5 μm sorbent particles.
  • Features Phenyl chemistry, reversed phase separation, and a hybrid particle substrate.
  • Wide pH operating range of 1 to 12 and maximum pressure of 18000 psi (1240 Bar).
  • Endcapped, with low silanol activity, spherical particle shape, and 125 Å pore size.
  • Compatible with HPLC systems, classified as USP L11, with 12% carbon load.
  • Supplied as 3 units per package.

Catalog No. 50-239-2658 Supplier Waters Corp Supplier No. 186007923
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra Phenyl VanGuard Cartridges extend analytical column lifetime and enhance performance by filtering particulate contamination from the mobile phase stream. This cartridge protects 3.9 mm and 4.6 mm I.D. XTerra Phenyl analytical columns utilizing 5 μm sorbent particles.

  • Extends analytical column lifetime by filtering particulate contamination.
  • Optimized for 3.9 mm and 4.6 mm inner diameter analytical columns with 5 μm sorbent particles.
  • Features Phenyl chemistry, reversed phase separation, and a hybrid particle substrate.
  • Wide pH operating range of 1 to 12 and maximum pressure of 18000 psi (1240 Bar).
  • Endcapped, with low silanol activity, spherical particle shape, and 125 Å pore size.
  • Compatible with HPLC systems, classified as USP L11, with 12% carbon load.
  • Supplied as 3 units per package.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.