Learn More
Waters Corp Waters Prep Column, C18, 125Å, 10 μm, 19 mm x 50 mm
Supplier: Waters Corp 186002254
XTerra Prep columns use patented Hybrid Particle Technology for isolation and purification in discovery and development labs. Engineered for preparative applications, these columns operate at pH 1 to 12, enabling up to 60X more sample loading. This increased capacity reduces injections needed for pure material and allows shorter columns to be used, saving time.
- Features C18 chemistry with MS C18 bonding
- Uses hybrid particle technology and spherical particle shape
- Operates at pH 1 to 12, up to 60°C
- Maximum pressure 6000 psi (415 Bar)
- Low silanol activity
- Particle size 10 μm, pore size 125 Å
- 19 mm inner diameter, 50 mm length
- Ideal for HPLC preparative, LC/MS, and LC techniques
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.