Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Prep Column, C18, 125Å, 10 μm, 7.8 mm × 150 mm

Catalog No. 50780592 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These prep columns utilize Hybrid Particle Technology for isolation and purification in discovery and development laboratories. Designed for preparative applications, they operate routinely at pH 1 to 12, allowing for a loading capacity up to 60 times greater. This increased capacity reduces injections for pure material and allows for shorter columns in discovery applications, producing the same material quantity in half the time.

  • C18 chemistry with reversed phase separation mode
  • Hybrid particle substrate
  • Operates across a pH range of 1 to 12
  • Withstands temperatures up to 60°C and pressures up to 6000 psi (415 bar)
  • Features a 10 μm particle size and 125 Å pore size
  • Inner diameter of 7.8 mm and 150 mm length
  • Provided as 1 unit per package

Catalog No. 50-780-592 Supplier Waters Corp Supplier No. 186001160
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These prep columns utilize Hybrid Particle Technology for isolation and purification in discovery and development laboratories. Designed for preparative applications, they operate routinely at pH 1 to 12, allowing for a loading capacity up to 60 times greater. This increased capacity reduces injections for pure material and allows for shorter columns in discovery applications, producing the same material quantity in half the time.

  • C18 chemistry with reversed phase separation mode
  • Hybrid particle substrate
  • Operates across a pH range of 1 to 12
  • Withstands temperatures up to 60°C and pressures up to 6000 psi (415 bar)
  • Features a 10 μm particle size and 125 Å pore size
  • Inner diameter of 7.8 mm and 150 mm length
  • Provided as 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.