Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XTerra MS C18 Prep Column, 5 μm, 7.8 mm × 150 mm

Catalog No. 50780704 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra Prep columns utilize Hybrid Particle Technology for isolation and purification in discovery and development labs. Engineered for preparative use, these MS columns operate at pH 1 to 12, offering increased load capacity to reduce injections and enable faster processing.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Temperature limits: 60°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: MS C18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 125 Å
  • Format: Prep column
  • Surface area: 175
  • System: HPLC preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 7.8 mm
  • Length: 150 mm
  • Carbon load: 16%

Catalog No. 50-780-704 Supplier Waters Corp Supplier No. 186001475
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra Prep columns utilize Hybrid Particle Technology for isolation and purification in discovery and development labs. Engineered for preparative use, these MS columns operate at pH 1 to 12, offering increased load capacity to reduce injections and enable faster processing.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Temperature limits: 60°C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: MS C18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 125 Å
  • Format: Prep column
  • Surface area: 175
  • System: HPLC preparative
  • Technique: LC/MS, LC
  • USP classification: L1
  • Inner diameter: 7.8 mm
  • Length: 150 mm
  • Carbon load: 16%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.