Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Prep Column, C18, 125Å, 5 μm, 7.8 mm X 50 mm

Catalog No. 50780584 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra Prep columns utilize patented Hybrid Particle Technology, engineered for preparative applications in discovery and development laboratories. This design supports routine operation across a broad pH range of 1–12, enabling up to 60X more loading capacity. This increased capacity translates to fewer injections for the same pure material or more material with the same number of injections, also facilitating the use of shorter columns for faster production.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range of 1–12
  • Temperature limits up to 60°C
  • Maximum pressure of 6000 psi (415 Bar)
  • Particle size of 5 μm
  • Pore size of 125 Å
  • Inner diameter of 7.8 mm
  • Length of 50 mm
  • Up to 60X more loading capacity
  • Shorter columns for faster material production

Catalog No. 50-780-584 Supplier Waters Corp Supplier No. 186001152
May include imposed supplier surcharges.
Add to Cart
Add to Cart

XTerra Prep columns utilize patented Hybrid Particle Technology, engineered for preparative applications in discovery and development laboratories. This design supports routine operation across a broad pH range of 1–12, enabling up to 60X more loading capacity. This increased capacity translates to fewer injections for the same pure material or more material with the same number of injections, also facilitating the use of shorter columns for faster production.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range of 1–12
  • Temperature limits up to 60°C
  • Maximum pressure of 6000 psi (415 Bar)
  • Particle size of 5 μm
  • Pore size of 125 Å
  • Inner diameter of 7.8 mm
  • Length of 50 mm
  • Up to 60X more loading capacity
  • Shorter columns for faster material production

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.