Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Preparative Column, C18, 5 μm, 30 mm x 100 mm

Catalog No. 50780833 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XTerra Prep columns incorporate patented Hybrid Particle Technology for efficient isolation and purification in discovery and development laboratories. Designed for preparative applications, these columns routinely operate at pH 1 to 12, offering up to 60 times greater loading capacity. This enhanced capacity optimizes material production by reducing injection counts or increasing yield per injection.

  • C18 chemistry and MS C18 bonding technology
  • Reversed phase separation with hybrid, spherical particles
  • Operates across a pH range of 1 to 12
  • Withstands temperatures up to 60°C and pressures up to 6000 psi (415 bar)
  • Endcapped design ensures low silanol activity
  • Features 5 μm particle size and 125 Å pore size
  • OBD prep column format
  • Dimensions: 30 mm inner diameter, 100 mm length
  • 16% carbon load

Catalog No. 50-780-833 Supplier Waters Corp Supplier No. 186001942
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The XTerra Prep columns incorporate patented Hybrid Particle Technology for efficient isolation and purification in discovery and development laboratories. Designed for preparative applications, these columns routinely operate at pH 1 to 12, offering up to 60 times greater loading capacity. This enhanced capacity optimizes material production by reducing injection counts or increasing yield per injection.

  • C18 chemistry and MS C18 bonding technology
  • Reversed phase separation with hybrid, spherical particles
  • Operates across a pH range of 1 to 12
  • Withstands temperatures up to 60°C and pressures up to 6000 psi (415 bar)
  • Endcapped design ensures low silanol activity
  • Features 5 μm particle size and 125 Å pore size
  • OBD prep column format
  • Dimensions: 30 mm inner diameter, 100 mm length
  • 16% carbon load

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.