Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Guard Cartridge, MS C8, 5 μm, 7.8 x 10 mm

Catalog No. 50780601 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XTerra Prep MS C8 Cartridge is a guard cartridge designed for Mass Spectrometry applications. This hybrid particle (silica co-polymer) HPLC column combines the efficiency of silica with the stability of polymers, offering high mechanical strength, efficiency, and excellent peak shape for bases across a wide pH range.

  • Designed for mass spectrometry applications with sharp peaks and good sensitivity
  • Trifunctional bonding ensures long lifetimes and high throughput with ultra-low bleed
  • Hybrid particle technology provides high mechanical strength and efficiency
  • Wider pH range (1 to 12) and excellent peak shape for bases
  • Pore size: 125 Å
  • Carbon load: 12%
  • Proprietary end-capped
  • Operating temperature range: 20°C to 60°C
  • Easy scale-up from analytical to preparative chromatography
  • Increased mass loading (up to 60x) at high pH

Catalog No. 50-780-601 Supplier Waters Corp Supplier No. 186001169
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XTerra Prep MS C8 Cartridge is a guard cartridge designed for Mass Spectrometry applications. This hybrid particle (silica co-polymer) HPLC column combines the efficiency of silica with the stability of polymers, offering high mechanical strength, efficiency, and excellent peak shape for bases across a wide pH range.

  • Designed for mass spectrometry applications with sharp peaks and good sensitivity
  • Trifunctional bonding ensures long lifetimes and high throughput with ultra-low bleed
  • Hybrid particle technology provides high mechanical strength and efficiency
  • Wider pH range (1 to 12) and excellent peak shape for bases
  • Pore size: 125 Å
  • Carbon load: 12%
  • Proprietary end-capped
  • Operating temperature range: 20°C to 60°C
  • Easy scale-up from analytical to preparative chromatography
  • Increased mass loading (up to 60x) at high pH

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.