Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XTerra MS C8 Column, 10 μm, Spherical, Trifunctional Bonding

Catalog No. 50781056 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These XTerra MS C8 columns are designed for mass spectrometry applications, providing sharp peaks, good sensitivity, and large peak capacities. They feature trifunctional bonding chemistries, offering long lifetimes over a wide pH range, high throughput, excellent resolution, and ultra-low bleed.

  • Designed for mass spectrometry applications
  • Provides sharp peaks, good sensitivity, and large peak capacities
  • Features trifunctional bonding for long lifetimes
  • Operates effectively over a wide pH range (1–12)
  • Delivers high throughput and excellent resolution
  • Exhibits ultra-low bleed
  • Dimensions: 50 × 50 mm
  • Particle size: 10 μm, spherical
  • Pore size: 125 Å
  • Carbon load: 12%
  • Proprietary end-capping
  • Temperature limits: 20–60 °C
  • USP class no.: L7

Catalog No. 50-781-056 Supplier Waters Corp Supplier No. 186002280
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

These XTerra MS C8 columns are designed for mass spectrometry applications, providing sharp peaks, good sensitivity, and large peak capacities. They feature trifunctional bonding chemistries, offering long lifetimes over a wide pH range, high throughput, excellent resolution, and ultra-low bleed.

  • Designed for mass spectrometry applications
  • Provides sharp peaks, good sensitivity, and large peak capacities
  • Features trifunctional bonding for long lifetimes
  • Operates effectively over a wide pH range (1–12)
  • Delivers high throughput and excellent resolution
  • Exhibits ultra-low bleed
  • Dimensions: 50 × 50 mm
  • Particle size: 10 μm, spherical
  • Pore size: 125 Å
  • Carbon load: 12%
  • Proprietary end-capping
  • Temperature limits: 20–60 °C
  • USP class no.: L7

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.