Learn More
Waters Corp Waters Corporation Prep Column, C8, 125Å, 10 μm, 7.8 mm x 150 mm
Supplier: Waters Corp 186001161
XTerra Prep columns use Hybrid Particle Technology for isolation and purification in discovery and development labs. Designed for routine operation at pH 1 to 12, they offer up to 60X more loading capacity, reducing injections or increasing material yield. This capacity also allows for shorter columns, potentially halving production time.
- pH range: 1 to 12.
- Loading capacity: Up to 60X more material.
- Chemistry: C8.
- Separation mode: Reversed Phase.
- Particle size: 10 μm.
- Pore size: 125 Å.
- Inner diameter: 7.8 mm.
- Length: 150 mm.
- Temperature limits: 20°C to 60°C.
- Maximum pressure: 6000 psi (415 Bar).
- Particle substrate: Hybrid.
- Endcapped: Yes.
- Silanol activity: Low.
- Particle shape: Spherical.
- Carbon load: 12 %.
- Bonding chemistry: Trifunctional bonding.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.