Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Prep Guard Cartridge, MS C18, 125Å, 10 μm

Catalog No. 50818789 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This guard cartridge utilizes Hybrid Particle Technology for preparative isolation and purification. It operates at pH 1 to 12, enabling up to 60 times more material loading onto the column. This increases capacity, reducing injections or processing more material, and facilitates shorter columns for faster processing.

  • Utilizes hybrid particle technology for superior performance in prep.
  • Wide pH operating range: 1 to 12.
  • High loading capacity: up to 60x more material.
  • Low silanol activity, endcapped, and spherical particle.
  • C18 chemistry with reversed phase separation.
  • Particle size: 10 μm; Pore size: 125 Å.
  • Dimensions: 19 mm ID x 10 mm length.
  • Max pressure: 6000 psi (415 bar); Temperature limits: 60 °C.
  • Compatible with HPLC preparative, LC/MS, and LC techniques.

Catalog No. 50-818-789 Supplier Waters Corp Supplier No. 186001034
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This guard cartridge utilizes Hybrid Particle Technology for preparative isolation and purification. It operates at pH 1 to 12, enabling up to 60 times more material loading onto the column. This increases capacity, reducing injections or processing more material, and facilitates shorter columns for faster processing.

  • Utilizes hybrid particle technology for superior performance in prep.
  • Wide pH operating range: 1 to 12.
  • High loading capacity: up to 60x more material.
  • Low silanol activity, endcapped, and spherical particle.
  • C18 chemistry with reversed phase separation.
  • Particle size: 10 μm; Pore size: 125 Å.
  • Dimensions: 19 mm ID x 10 mm length.
  • Max pressure: 6000 psi (415 bar); Temperature limits: 60 °C.
  • Compatible with HPLC preparative, LC/MS, and LC techniques.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.