Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XTerra Shield RP18 Prep Guard Cartridge, 125Å, 10 μm, 7.8 x 10 mm

Catalog No. 50780606 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XTerra Shield RP18 Prep Guard Cartridge is a hybrid-based, reversed-phase C18 column. It utilizes embedded polar group technology for enhanced peak shape performance with basic compounds and offers superior pH stability. This guard cartridge protects preparative columns by filtering mobile phase contaminants, ensuring stable workflows and preventing backpressure issues.

  • Hybrid-based, reversed-phase C18 column.
  • Embedded polar group technology for improved peak shape with basic compounds.
  • Superior pH stability (pH 2 to 12).
  • Protects preparative columns from contaminants.
  • Withstands up to 6,000 PSI backpressure.
  • Particle size: 10 μm.
  • Dimensions: 7.8 mm ID x 10 mm length.
  • Pore size: 125 Å.
  • Spherical particle shape.
  • Carbon load: 15%.

Catalog No. 50-780-606 Supplier Waters Corp Supplier No. 186001174
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XTerra Shield RP18 Prep Guard Cartridge is a hybrid-based, reversed-phase C18 column. It utilizes embedded polar group technology for enhanced peak shape performance with basic compounds and offers superior pH stability. This guard cartridge protects preparative columns by filtering mobile phase contaminants, ensuring stable workflows and preventing backpressure issues.

  • Hybrid-based, reversed-phase C18 column.
  • Embedded polar group technology for improved peak shape with basic compounds.
  • Superior pH stability (pH 2 to 12).
  • Protects preparative columns from contaminants.
  • Withstands up to 6,000 PSI backpressure.
  • Particle size: 10 μm.
  • Dimensions: 7.8 mm ID x 10 mm length.
  • Pore size: 125 Å.
  • Spherical particle shape.
  • Carbon load: 15%.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.