Learn More
Waters Corp Waters Guard Cartridge, Shield RP18, 19 x 10 mm, 5 μm
Supplier: Waters Corp 186001106
This guard cartridge incorporates an embedded polar group, delivering excellent peak shape and unique selectivity. It exhibits excellent water wettability, even in 100% aqueous mobile phases.
- Designed with an embedded polar group to deliver the best possible peak shape and unique selectivity.
- Exhibits excellent water wettability, even in 100% aqueous mobile phases.
- Ideal for UV, fluorescence, electrochemical, and RI detectors.
- pH range of 2 to 12.
- Spherical particle shape.
- 125 Å pore size.
- 15.0% carbon load.
- Proprietary end-capping.
- Temperature limits from 20°C to 60°C.
- USP class L1.
- Dimensions: 19 x 10 mm.
- Particle size: 5 μm.
- Requires 19 x 10 mm cartridge holder.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.