Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation XTerra Shield RP18 Guard Cartridge, 5 μm, 7.8 × 10 mm

Catalog No. 50780602 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra Preparative RP18 columns are hybrid-based, reversed-phase C18 columns that incorporate Waters' patented embedded polar group technology to improve peak shape performance for highly basic compounds. These first-generation columns offer superior pH stability compared to silica-based columns. This product is designed to be used in conjunction with other parts.

  • C18 chemistry
  • Particle size: 5 μm
  • Pore size: 125 Å
  • Inner diameter: 7.8 mm
  • Length: 10 mm
  • pH range: 2 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Bonding technology: Shield RP18
  • Format: prep guard cartridge

Catalog No. 50-780-602 Supplier Waters Corp Supplier No. 186001170
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XTerra Preparative RP18 columns are hybrid-based, reversed-phase C18 columns that incorporate Waters' patented embedded polar group technology to improve peak shape performance for highly basic compounds. These first-generation columns offer superior pH stability compared to silica-based columns. This product is designed to be used in conjunction with other parts.

  • C18 chemistry
  • Particle size: 5 μm
  • Pore size: 125 Å
  • Inner diameter: 7.8 mm
  • Length: 10 mm
  • pH range: 2 to 12
  • Maximum pressure: 6000 psi (415 Bar)
  • Bonding technology: Shield RP18
  • Format: prep guard cartridge

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.