Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XTerra OBD Prep Column, C18, 10 μm, 125 Å, 50 x 50 mm

Catalog No. 50781057 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XTerra Preparative RP18 columns are hybrid-based, reversed-phase C18 columns that incorporate patented embedded polar group technology to improve peak shape performance for highly basic compounds. These first-generation columns provide superior pH stability compared to a silica-based column.

  • C18 chemistry for reversed-phase separation
  • Hybrid particle substrate
  • Wide pH range (2 to 12) for versatile applications
  • Operating temperature up to 60 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped for longevity
  • Shield RP18 bonding technology with low silanol activity
  • Spherical particle shape
  • Particle size: 10 μm
  • Pore size: 125 Å
  • OBD prep column format for HPLC preparative systems
  • Suitable for LC/MS and LC techniques
  • Dimensions: 50 mm inner diameter, 50 mm length
  • Supplied as 1 unit per package

Catalog No. 50-781-057 Supplier Waters Corp Supplier No. 186002281
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

XTerra Preparative RP18 columns are hybrid-based, reversed-phase C18 columns that incorporate patented embedded polar group technology to improve peak shape performance for highly basic compounds. These first-generation columns provide superior pH stability compared to a silica-based column.

  • C18 chemistry for reversed-phase separation
  • Hybrid particle substrate
  • Wide pH range (2 to 12) for versatile applications
  • Operating temperature up to 60 °C
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped for longevity
  • Shield RP18 bonding technology with low silanol activity
  • Spherical particle shape
  • Particle size: 10 μm
  • Pore size: 125 Å
  • OBD prep column format for HPLC preparative systems
  • Suitable for LC/MS and LC techniques
  • Dimensions: 50 mm inner diameter, 50 mm length
  • Supplied as 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.