Learn More
Waters Corp XTerra Preparative Column, C18, 10 μm, 125 Å, 50 mm × 250 mm
Supplier: Waters Corp 186002849
Preparative RP18 columns are hybrid-based, reversed-phase C18 columns that incorporate patented embedded polar group technology to improve peak shape performance for highly basic compounds. These columns provide superior pH stability compared to a silica-based column.
- Hybrid-based, reversed-phase C18 columns
- Incorporates patented embedded polar group technology
- Improves peak shape performance for highly basic compounds
- Provides superior pH stability compared to silica-based columns
- Separation mode: Reversed Phase
- Particle substrate: Hybrid
- pH range: 2 to 12
- Temperature limits: 60 °C
- Maximum pressure: 6000 psi (415 Bar)
- Bonding technology: Shield RP18
- Particle size: 10 μm
- Pore size: 125 Å
- Inner diameter: 50 mm
- Length: 250 mm
- Carbon load: 15 %
- Technique: LC/MS, LC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.