Learn More
Waters Corp Waters XTerra HPLC Column, Shield RP8, 5 μm, 50 x 50 mm
Supplier: Waters Corp 186002221
The XTerra Shield RP8 Preparative HPLC Column is designed for preparative chromatography, utilizing hybrid particle technology with an embedded polar group. It offers excellent water wettability, operates within a wide pH range of 2–12, and is suitable for various detectors including UV, fluorescence, electrochemical, and RI.
- Designed for preparative chromatography.
- Incorporates an embedded polar group for best possible peak shape and unique selectivity.
- Exhibits excellent water wettability, even in 100% aqueous mobile phases.
- pH range: 2–12.
- Ideally suited for UV, fluorescence, electrochemical, and RI detectors.
- Offers the efficiency of silica with the stability of polymers.
- Features high mechanical strength and high efficiency.
- Provides excellent peak shape for bases.
- Has a wider pH range than silica-based particles.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.